Fusion 35.75in 4-Light Biscayne Bronze Mid-Century Modern Indoor Vanity Light

  • Mfr # 86104-BBR

  • Zoro # G410385466


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Biscayne Bronze
Height
33.25"
Length
7.5"
Housing Finish
Biscayne Bronze
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86104-BBR
Zoro #
G410385466
UPC #
046335984363
Country of Origin
China

Dimensions

Height
33.25"
Length
7.5"
Width
33.25"

Details

Color
Biscayne Bronze
Item
Vanity
Housing Finish
Biscayne Bronze
Voltage
120V
Light Type
Incandescent
Housing Material
Steel
Lighting Certification
UL/CUL
Standards
Damp Rated
Battery Included
No
Connection Type
Hardwired
Includes
All Hardware and Instruction Manuals
For Use With
Wall Installation
Application
Residential

Description

The Fusion Collection comes in Biscayne Bronze with Clear and Frosted glass. This Contemporary Fusion 4 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.