Zio 5 Light Convertible Polished Nickel with Etched Opal Glass Shades Chandelier For Dining Rooms
- Mfr # D270H-5CH-PN
- Zoro # G310385092
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Nickel
Glass Color
Etched Opal Glass
Standards
UL/CUL
Number of Lights
5
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D270H-5CH-PN
- Zoro #
- G310385092
- UPC #
- 46335116207
- Country of Origin
- China
Details
- Housing Finish
- Polished Nickel
- Glass Color
- Etched Opal Glass
- Standards
- UL/CUL
- Number of Lights
- 5
- Watts
- 60W
- Safety Rated
- Dry
- Connection Type
- Hard Wired
- Light Source
- Halogen Xenon
Description
The Retro vibe of the Zio collection is reinforced by the puff-shaped Etched Opal Glass shades and the luxurious Polished Nickel finish. Combine these unique lighting pieces with Modern, Mid-Century Modern, or Glam interior designs for a great conversation piece. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.