
Gramercy Park 4-Light Old English Bronze Interior Incandescent Bath Vanity Light
Mfr # 87104-OEB
Zoro # G110385001
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Color
Old English Bronze
Height
30.5"
Length
6"
Width
30.5"
Housing Finish
Old English Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87104-OEB
Zoro #
G110385001
UPC #
046335995130
Country of Origin
China
Dimensions
Height
30.5"
Length
6"
Width
30.5"
Details
Color
Old English Bronze
Item
Vanity
Housing Finish
Old English Bronze
Voltage
120V
Light Type
Incandescent
Housing Material
Steel
Lighting Certification
UL/CUL
Standards
Damp Rated
Application
Residential
Battery Included
No
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
For Use With
Wall Installation
Description
The Gramercy Park Collection comes in Old English Bronze with Blown Hammered glass. This Traditional Gramercy Park 4 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.