Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Jaxon 24in 3-Light Oil Rubbed Bronze Industrial Indoor Wall Sconce with Clear Glass Shade
- Mfr # 90603-ORB
- Zoro # G110386220
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Height
24"
Length
6.75"
Width
24 in
Housing Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90603-ORB
- Zoro #
- G110386220
- UPC #
- 046335054813
- Country of Origin
- China
- Item
- Vanity
- Color
- Oil Rubbed Bronze
- Housing Finish
- Oil Rubbed Bronze
- Voltage
- 120V
- Light Type
- Incandescent
- Housing Material
- Steel
- Lighting Certification
- UL/CUL
- Standards
- Damp Rated
- Battery Included
- No
- Connection Type
- Hardwired
- For Use With
- Wall Installation
- Application
- Residential
- Includes
- All Hardware and Instruction Manuals
Dimensions
- Height
- 24"
- Length
- 6.75"
- Width
- 24 in
Description
Sophisticated and refined, with a touch of industrialized style. Jaxon offers a robust metal frame finished in a beautiful hand painted Vintage Bronze finish with Old Satin Brass accents paired with a closed bottom clear glass shade. Minimalistic, yet positively intriguing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.