
Harmoni 24.25 in. 5-Light Matte Black Vanity Light with Brushed Gold Disk Accents for Bathrooms
Mfr # D313C-5B-MB
Zoro # G012345240
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
6 in
Lamp Type
G16.5
Voltage
120V
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D313C-5B-MB
Zoro #
G012345240
UPC #
046335127463
Country of Origin
China
Dimensions
Height
4.75 in
Length
6 in
Width
24.25 in
Backplate Height
4.75 in
Backplate Width
4.75 in
Details
Item
Vanity Light
Color
Black
Lamp Type
G16.5
Voltage
120V
Finish
Matte Black
Lamp Included
No
Lighting Certification
UL/cUL
Location Rating
Damp
Material
Steel
Includes
Hardware
Application
Residential
Light Bulb Base
E12
Description
The Harmoni collection from Designers Fountain combines timeless form with modern details, resulting in true transitional design. Harmoni features a rich brushed gold disk detail contrasted against a sleek matte black finish. The Harmoni collection boasts multiple fixtures including wall, ceiling, and hanging pieces. Use Harmoni in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.