
Harmoni 9 in. 1-Light Matte Black Wall Sconce Light with Brushed Gold Disk Accent for Bathrooms
Mfr # D313C-WS-MB
Zoro # G712345243
product price: $63.35
/eaKey Features
Height
9 in
Length
3.5 in
Lamp Type
G16.5
Voltage
120V
Lighting Certification
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D313C-WS-MB
Zoro #
G712345243
UPC #
46335127456
Country of Origin
China
Dimensions
Height
9 in
Length
3.5 in
Width
9 in
Backplate Width
4.75 in
Backplate Height
4.75 in
Details
Color
Black
Item
Wall sconce
Lamp Type
G16.5
Voltage
120V
Lighting Certification
UL/cUL
Lamp Included
No
Finish
Matte Black
Includes
Hardware
Application
Residential
Light Bulb Base
E12
Location Rating
Dry
Material
Steel
Description
The Harmoni collection from Designers Fountain combines timeless form with modern details, resulting in true transitional design. Harmoni features a rich brushed gold disk detail contrasted against a sleek matte black finish. The Harmoni collection boasts multiple fixtures including wall, ceiling, and hanging pieces. Use Harmoni in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.