Haven 16 in. 2-Light Matte Black Vanity Light with Clear Rippled Glass Shades for Bathrooms

  • Mfr # D309M-2B-MB

  • Zoro # G612345183


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.5 in
Length
7 in
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D309M-2B-MB
Zoro #
G612345183
UPC #
46335127142
Country of Origin
China

Dimensions

Height
9.5 in
Length
7 in
Width
16 in
Backplate Height
7 in
Backplate Width
7 in

Details

Item
Vanity Light
Color
Black
Lamp Type
T10
Voltage
120V
Number of Lights
2
Finish
Matte Black
Lighting Certification
UL/cUL
Lamp Included
No
Includes
Hardware
Light Bulb Base
E26
Material
Steel
Application
Residential
Location Rating
Damp

Description

The Haven family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Haven features beautiful clear rippled glass, and is available in warm Old Satin Brass and sleek Matte Black finishes. The Haven family boasts a 1-light wall sconce and bath vanities with 2 or 3 lights. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.