Haven 7 in. 1-Light Matte Black Wall Sconce Light with Clear Rippled Glass Shade for Bathrooms

  • Mfr # D309M-WS-MB

  • Zoro # G112345201


product price:  $70.45
/ea

Key Features

Color
Black
Height
14.75 in
Length
10 in
Width
7 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D309M-WS-MB
Zoro #
G112345201
UPC #
46335127135
Country of Origin
China

Dimensions

Height
14.75 in
Length
10 in
Width
7 in
Backplate Width
7 in
Backplate Height
7 in

Details

Item
Wall sconce
Color
Black
Lamp Type
T10
Voltage
120V
Lamp Included
No
Finish
Matte Black
Lighting Certification
UL/cUL
Material
Steel
Includes
Hardware
Light Bulb Base
E26
Location Rating
Dry
Application
Residential

Description

The Haven family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Haven features beautiful clear rippled glass, and is available in warm Old Satin Brass and sleek Matte Black finishes. The Haven family boasts a 1-light wall sconce and bath vanities with 2 or 3 lights. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.