Shop DESIGNERS FOUNTAIN
See all product information
Create Account
High Line 29in 3-Light Satin Bronze Industrial Indoor Vanity Light with Clear Glass Shade
- Mfr # 87303-SB
- Zoro # G310385313
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze
Height
26.25"
Length
4.5"
Housing Finish
Satin Bronze
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87303-SB
- Zoro #
- G310385313
- UPC #
- 046335995284
- Country of Origin
- China
- Color
- Satin Bronze
- Item
- Vanity
- Housing Finish
- Satin Bronze
- Voltage
- 120V
- Light Type
- Incandescent
- Lighting Certification
- UL/CUL
- Standards
- Damp Rated
- Housing Material
- Steel
- Connection Type
- Hardwired
- Includes
- All Hardware and Instruction Manuals
- Battery Included
- No
- For Use With
- Wall Installation
- Application
- Residential
Dimensions
- Height
- 26.25"
- Length
- 4.5"
- Width
- 26.25 in
Description
The High Line Collection comes in Satin Bronze with Clear glass. This Traditional High Line 3 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.