Taylor 15.25in 3-Light Satin Bronze Industrial Indoor Vanity Light with Clear Glass Shades
- Mfr # 69502-SB
- Zoro # G810385240
product price:Â
$
70.15
/ea
Key Features
Color
Satin Bronze
Height
15.25"
Length
6.25"
Housing Finish
Satin Bronze
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69502-SB
- Zoro #
- G810385240
- UPC #
- 046335059580
- Country of Origin
- China
Dimensions
- Height
- 15.25"
- Length
- 6.25"
- Width
- 15.25 in
Details
- Color
- Satin Bronze
- Item
- Vanity
- Housing Finish
- Satin Bronze
- Voltage
- 120V
- Light Type
- Incandescent
- Standards
- Damp Rated
- Lighting Certification
- UL/CUL
- Housing Material
- Steel
- Includes
- All Hardware and Instruction Manuals
- Connection Type
- Hardwired
- Battery Included
- No
- Application
- Residential
- For Use With
- Wall Installation
Description
A stunning silhouette with a distinct modern vibe, the Taylor collection delivers clean design with a stylish hint of sparkle. With its satin bronze finish and unique accents, this 2-light bath bar will be the star of your bathroom. The clear seedy glass shades create a unique pattern of light around the fixture. These bathroom lights are designed for damp locations such as over sinks in bathrooms and vanity areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.