
High Line 7.5in 1-Light Satin Bronze Industrial Indoor Wall Sconce with Clear Glass Shade
Mfr # 87301-SB
Zoro # G610385266
product price:Â $74.65
/eaKey Features
Finish
Satin Bronze
Standards
UL/CUL
Safety Rated
Damp
Number of Lights
1
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
87301-SB
Zoro #
G610385266
UPC #
046335995260
Country of Origin
China
Details
Finish
Satin Bronze
Glass Color
Clear
Standards
UL/CUL
Safety Rated
Damp
Number of Lights
1
Light Source
Incandescent
Connection Type
Hard Wired
Description
The High Line Collection comes in Satin Bronze with Clear glass. This Traditional High Line Wall Sconce will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.