Hudson 18in 3-Light Matte Black Coastal Indoor Vanity Light with Clear Glass Shades

  • Mfr # D268C-3B-MB

  • Zoro # G610385105


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D268C-3B-MB
Zoro #
G610385105
UPC #
46335114883
Country of Origin
China

Details

Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent

Description

Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.