Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Hudson Heights 5 Light Industrial Polished Nickel with Clear Glass Shades Chandelier
- Mfr # D268C-5CH-PN
- Zoro # G310386129
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Nickel
Glass Color
Clear Glass
Standards
UL/CUL
Watts
60W
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D268C-5CH-PN
- Zoro #
- G310386129
- UPC #
- 46335114982
- Country of Origin
- China
- Housing Finish
- Polished Nickel
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Watts
- 60W
- Number of Lights
- 5
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.