Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Braden 8 Light Contemporary Iron Graphite with Striated Blown Glass Shades Chandelier
- Mfr # 95088-IG
- Zoro # G910385362
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Iron Graphite
Glass Color
Clear Ribbed Glass
Standards
UL/CUL
Number of Lights
8
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95088-IG
- Zoro #
- G910385362
- UPC #
- 046335075610
- Country of Origin
- China
- Housing Finish
- Iron Graphite
- Glass Color
- Clear Ribbed Glass
- Standards
- UL/CUL
- Number of Lights
- 8
- Light Source
- Incandescent
- Safety Rated
- Dry
- Connection Type
- Hard Wired
Description
Combining the best aspects of Old World Charm with Modern sleekness, Braden encompasses all that is Industrial Chic. The blown glass is striated, providing a warm artisan touch to its clean design, and works in contrast to the crisp feel of the Iron Graphite finish. By layering in the unexpected twist, Braden adds surprising interest to both Modern and Industrial interiors alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.