
Ingo 12in 2-Light Polished Nickel Ceiling Light Semi Flush Mount with Clear Ribbed Glass Shade
Mfr # D230M-SF-PN
Zoro # G210385192
product price:Â $72.79
/eaKey Features
Finish
Polished Nickel
Light Source
Incandescent
Number of Lights
2
Connection Type
Hard Wired
Certification
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D230M-SF-PN
Zoro #
G210385192
UPC #
046335100084
Country of Origin
China
Details
Finish
Polished Nickel
Glass Color
Clear Blown Ripple Glass
Light Source
Incandescent
Number of Lights
2
Connection Type
Hard Wired
Certification
UL/CUL
Safety Rated
Dry
Description
Modern sleek lines in polished nickel contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.