
Ingo 24in 3-Light Matte Black Modern Indoor Vanity Light with Clear Ribbed Glass Shade
Mfr # D230M-3B-MB
Zoro # G510385212
product price:Â $51.49
/eaKey Features
Color
Clear Blown Ripple Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D230M-3B-MB
Zoro #
G510385212
UPC #
46335101272
Country of Origin
China
Details
Color
Clear Blown Ripple Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Description
Modern sleek lines in polished nickel contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.