Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Zio 24in 3-Light Polished Nickel Retro Modern Indoor Vanity Light with Etched Opal Glass Shades
- Mfr # D270H-3B-PN
- Zoro # G110385148
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Polished Nickel
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D270H-3B-PN
- Zoro #
- G110385148
- UPC #
- 46335115316
- Country of Origin
- China
Details
- Color
- Etched Opal Glass
- Housing Finish
- Polished Nickel
- Number of Lights
- 3
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Light Source
- Halogen Xenon
- Connection Type
- Hard Wired
- Safety Rated
- Damp
Description
The Retro vibe of the Zio collection is reinforced by the puff-shaped Etched Opal Glass shades and the luxurious Polished Nickel finish. Combine these unique lighting pieces with Modern, Mid-Century Modern, or Glam interior designs for a great conversation piece. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.