Ingo 60 Watt 3 Light Matte Black Pendant with Clear Ribbed Glass Shade

  • Mfr # D230M-IS-MB

  • Zoro # G310385429


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Blown Ripple Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D230M-IS-MB
Zoro #
G310385429
UPC #
46335111813
Country of Origin
China

Details

Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Blown Ripple Glass
Connection Type
Hardwired
Light Type
Incandescent

Description

Modern sleek lines in contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.