Inwood 16in 2-Light Matte Black Modern Indoor Vanity Light with Clear Glass Shades

  • Mfr # D214M-2B-MB

  • Zoro # G910386222


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Safety Rated
Damp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D214M-2B-MB
Zoro #
G910386222
UPC #
46335101098
Country of Origin
China

Details

Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent

Description

Clean and airy, Inwood offers tapered clear blown glass shades and a brilliant Matte Black finish. Designed with flexibility in mind, the elements are bold but minimal and will blend perfectly to coordinate with a variety of settings. The fixture can be mounted up or down and is easy to install. It requires 4 screw-based light bulbs, ideal for filament style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products