Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Ravella 24in 3-Light Black Industrial Indoor Wall Sconce with Old Satin Brass Accents
- Mfr # 94203-BK
- Zoro # G810386193
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94203-BK
- Zoro #
- G810386193
- UPC #
- 46335074699
- Country of Origin
- China
- Housing Finish
- Black
- Number of Lights
- 3
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Finished in black and paired with old satin brass accents, Ravella combines modern industrial design with a touch of mid-century flair. This wall mounted light is designed for easy installation in damp locations such as bathrooms and vanity areas. It is quality built to last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.