Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Jaxon 5 Light Industrial Oil Rubbed Bronze with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 90685-ORB
- Zoro # G110386282
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Oil Rubbed Bronze
Glass Color
Clear Glass Shade
Standards
UL/CUL
Number of Lights
5
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90685-ORB
- Zoro #
- G110386282
- UPC #
- 046335054868
- Country of Origin
- China
- Housing Finish
- Oil Rubbed Bronze
- Glass Color
- Clear Glass Shade
- Standards
- UL/CUL
- Number of Lights
- 5
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Dry
Description
Sophisticated and refined, with a touch of industrialized style. Jaxon offers a robust metal frame finished in a beautiful hand painted Vintage Bronze finish with Old Satin Brass accents paired with a closed bottom clear glass shade. Minimalistic, yet positively intriguing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.