Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Liam 9 Light Contemporary Satin Copper Bronze with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 93089-SCB
- Zoro # G010385071
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Copper Bronze
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
9
Watts
0.75W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93089-SCB
- Zoro #
- G010385071
- UPC #
- 046335066700
- Country of Origin
- China
Details
- Housing Finish
- Satin Copper Bronze
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Number of Lights
- 9
- Watts
- 0.75W
- Light Source
- Incandescent
- Safety Rated
- Dry
- Connection Type
- Hard Wired
Description
Liams underlying design is familiar but the lines are simplified, the finishes updated and trending elements are added to give fresh appeal to the Traditional style. Its clean look puts emphasis on the comforts and conveniences of modern life, creating a calm and inviting interior while maintaining refined elegance. Offered in a Satin Platinum finish Satin Copper Bronze finish with clear blown glass, Liam is the perfect accent to any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.