Jaxon 60 Watt 1 Light Oil Rubbed Bronze Mini-Pendant with Clear Glass Shade

  • Mfr # 90630-ORB

  • Zoro # G810386162


product price:  $42.89
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass Shade
Finish
Oil Rubbed Bronze
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90630-ORB
Zoro #
G810386162
UPC #
046335054820
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass Shade
Finish
Oil Rubbed Bronze
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Sophisticated and refined, with a touch of industrialized style. Jaxon offers a robust metal frame finished in a beautiful hand painted Vintage Bronze finish with Old Satin Brass accents paired with a closed bottom clear glass shade. Minimalistic, yet positively intriguing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.