
Shop DESIGNERS FOUNTAIN
See all product information
Jaxon 6in 1-Light Oil Rubbed Bronze Industrial Indoor Wall Sconce with Sand And Clear Glass Shade
Mfr # 90601-ORB
Zoro # G510386110
product price:Â $65.75
/eaKey Features
Finish
Oil Rubbed Bronze
Standards
UL/CUL
Safety Rated
Damp
Number of Lights
1
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90601-ORB
Zoro #
G510386110
UPC #
046335054783
Country of Origin
China
Details
Finish
Oil Rubbed Bronze
Glass Color
Clear Glass Shade
Standards
UL/CUL
Safety Rated
Damp
Number of Lights
1
Light Source
Incandescent
Connection Type
Hard Wired
Description
Sophisticated and refined, with a touch of industrialized style. Jaxon offers a robust metal frame finished in a beautiful hand painted Vintage Bronze finish with Old Satin Brass accents paired with a closed bottom clear glass shade. Minimalistic, yet positively intriguing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.