This item is Discontinued.

Designers Fountain Jedrek 12.75in 1-Light Brushed Nickel Industrial Indoor Wall Sconce with Clear Glass Shade 93301-BN

This item is Discontinued.

Designers Fountain

Jedrek 12.75in 1-Light Brushed Nickel Industrial Indoor Wall Sconce with Clear Glass Shade (Discontinued)

Mfr # 93301-BN
Zoro # G810385103
UPC # 46335114371
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93301-BN
Zoro #
G810385103
UPC #
46335114371
Country of Origin
China

Details

Finish
Brushed Nickel
Glass Color
Clear Glass
Standards
UL/CUL
Lamp Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
1

Description

Perfect in a light industrial setting or a more transitional interior. Jedrek is todays answer for an updated versatile look. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.