
Kendall 15.5in 2-Light Oil Rubbed Bronze Transitional Ceiling Light Semi Flush Mount Light
Mfr # 85111-ORB
Zoro # G910385430
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Light Source
Incandescent
Number of Lights
2
Connection Type
Hard Wired
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85111-ORB
Zoro #
G910385430
UPC #
046335977471
Country of Origin
China
Details
Finish
Oil Rubbed Bronze
Glass Color
Frosted
Light Source
Incandescent
Number of Lights
2
Connection Type
Hard Wired
Safety Rated
Dry
Certification
UL/CUL
Description
Kendall semi-flushmounts feature a casual take on a transitional style with simple lines and a timeless look.These fixtures are built with protective oil rubbed bronze over steel construction to look great and last for years to come. The alabaster glass shade adds style and a warm diffuse light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.