
Kendall 5.75in 1-Light Oil Rubbed Bronze Transitional Indoor Wall Sconce with Alabaster Glass Shade
Mfr # 85101-ORB
Zoro # G910385201
product price:Â $29.99
/eaKey Features
Finish
Oil Rubbed Bronze
Standards
UL/CUL
Number of Lights
1
Safety Rated
Damp
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85101-ORB
Zoro #
G910385201
UPC #
046335977433
Country of Origin
China
Details
Finish
Oil Rubbed Bronze
Glass Color
Frosted
Standards
UL/CUL
Number of Lights
1
Safety Rated
Damp
Light Source
Incandescent
Connection Type
Hard Wired
Description
Kendall wall sconces feature a casual take on a transitional style with simple lines and a timeless look.These fixtures are built with protective oil rubbed bronze over steel construction to look great and last for years to come. The alabaster glass shade adds style and a warm diffuse light; they install easily in the up or down position.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.