
Kinsley 15.5in Pewter 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 30223-PW
Zoro # G910083398
product price:Â $37.85
/eaKey Features
Voltage
120
Width
5.25 in
Height
15.5 in
Length
6 in
Series
Beveled Glass Lantern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30223-PW
Zoro #
G910083398
UPC #
046335919174
Country of Origin
China
Dimensions
Width
5.25 in
Height
15.5 in
Length
6 in
Details
Item
Wall Lantern
Voltage
120
Series
Beveled Glass Lantern
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Pewter
Glass Color
Clear
Fixture Housing Color
Pewter
Number of Light Bulbs Required
1
Mounting
Wall
Fixture Housing Material
Steel
Type - Wall Pack Fixtures
Transitional
Type
Outdoor
Bulb Shape
E26
Dimmable
Yes
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
6 in
Bulb Base Type
Medium
Color Tuning
No
Description
The Beveled Glass Lantern Collection comes in Pewter with Clear glass. This Designers Value Beveled Glass Lantern 5 in. Wall Lantern will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.