Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Knoll 33in 4-Light Brushed Gold Retro Modern Indoor Vanity Light with Clear Glass Shades
- Mfr # 95904-BG
- Zoro # G410385473
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95904-BG
- Zoro #
- G410385473
- UPC #
- 46335082212
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Brushed Gold
- Number of Lights
- 4
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.