
Knoll 33in 4-Light Oil Rubbed Bronze Retro Modern Indoor Vanity Light with Clear Glass Shades
Mfr # 95904-ORB
Zoro # G610385389
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Oil Rubbed Bronze
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
95904-ORB
Zoro #
G610385389
UPC #
46335082281
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Oil Rubbed Bronze
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Light Source
Incandescent
Connection Type
Hard Wired
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.