Cowen 31.25in 4-Light Brushed Gold Mid-Century Modern Indoor Vanity Light with Etched Glass Shades
- Mfr # 94504-BG
- Zoro # G610385013
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Etched Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94504-BG
- Zoro #
- G610385013
- UPC #
- 46335101159
- Country of Origin
- China
Details
- Color
- Polished Etched Glass
- Housing Finish
- Brushed Gold
- Number of Lights
- 4
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Sassy yet refined. Lively yet sophisticated. The Cowen collection is luxuriously modern in taste and style. This wall mounted light is designed for easy installation in damp locations such as bathrooms and vanity areas. It is quality built to last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.