Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Knoll 60 Watt 4 Light Oil Rubbed Bronze Pendant with Clear Glass Shade
- Mfr # 95938-ORB
- Zoro # G110385070
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Oil Rubbed Bronze
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95938-ORB
- Zoro #
- G110385070
- UPC #
- 46335082311
- Country of Origin
- China
Details
- Frame Finish
- Oil Rubbed Bronze
- Number of Lights
- 4
- Light Bulb Wattage
- 60
- Standard
- UL/cUL; Dry Safety Rated
- Light Type
- Incandescent
- Connection Type
- Hardwired
- Shade Color
- Clear Glass
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.