
Lakeview 60 Watt 1 Light Polished Nickel Pendant with Clear Glass Shade
Mfr # D229M-14P-PN
Zoro # G010385033
product price:Â $87.69
/eaKey Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D229M-14P-PN
Zoro #
G010385033
UPC #
046335098749
Country of Origin
China
Details
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Description
Fusing varying design elements focusing on silhouettes, finishes and function. Each design stands out as individual, unique and bold. Pendants are great choices for creating visual interest in multiple applications creating a fresh feel to our living spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.