Leavenworth 33in 4-Light Brushed Gold Modern Indoor Vanity Light with Etched Opal Glass Shades

  • Mfr # D257M-4B-BG

  • Zoro # G510385373


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D257M-4B-BG
Zoro #
G510385373
UPC #
46335113817
Country of Origin
China

Details

Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired

Description

The Leavenworth bath and vanity collection combines Modern and Industrial touches with its simple shapes and ribbed Etched Opal Glass shades. Available in Matte Black and Brushed Gold, these fixtures will add visual interest and elegance to your home. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.