U Turn 31.5in 5-Light Matte Black Glam Indoor Vanity Light with Brushed Gold Metal Shades
- Mfr # D263M-5B-MB
- Zoro # G410386159
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Number of Lights
5
Standards
UL/CUL
Lamp Watts
60W
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D263M-5B-MB
- Zoro #
- G410386159
- UPC #
- 46335114265
- Country of Origin
- China
- Housing Finish
- Matte Black
- Number of Lights
- 5
- Standards
- UL/CUL
- Lamp Watts
- 60W
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Light Source
- Incandescent
Description
Perhaps Designers Fountains most unique collection, U Turn offers a sleek Matte Black finish with bent Brushed Gold metal shades that are perfect for use with filament bulbs. Modern and Glam at the same time, U Turn fixtures are the statement piece that youve been looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.