
Leavenworth 33in 4-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D257M-4B-MB
Zoro # G110385391
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D257M-4B-MB
Zoro #
G110385391
UPC #
46335113879
Country of Origin
China
Details
Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
The Leavenworth bath and vanity collection combines Modern and Industrial touches with its simple shapes and ribbed Etched Opal Glass shades. Available in Matte Black and Brushed Gold, these fixtures will add visual interest and elegance to your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.