
Leavenworth 6in 1 Light Matte Black Convertible Semi Flush Mount
Mfr # D257M-SF-MB
Zoro # G410385350
product price:Â $53.89
/eaKey Features
Finish
Matte Black
Glass Color
Etched Opal Glass
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D257M-SF-MB
Zoro #
G410385350
UPC #
46335114517
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Etched Opal Glass
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Number of Lights
1
Watts
60W
Safety Rated
Damp
Description
The Leavenworth bath and vanity collection combines Modern and Industrial touches with its simple shapes and ribbed Etched Opal Glass shades. Available in Matte Black and Brushed Gold, these fixtures will add visual interest and elegance to your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.