Liam 23in 3-Light Satin Platinum Transitional Indoor Vanity Light with Clear Glass Shades

  • Mfr # 93003-SP

  • Zoro # G910386208


product price:  $60.89
/ea

Key Features

Color
Clear Glass
Housing Finish
Satin Platinum
Number of Lights
3
Standards
UL/CUL
Lamp Watts
4.5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93003-SP
Zoro #
G910386208
UPC #
46335066595
Country of Origin
China

Details

Color
Clear Glass
Housing Finish
Satin Platinum
Number of Lights
3
Standards
UL/CUL
Lamp Watts
4.5W
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired

Description

Liams underlying design is familiar but the lines are simplified, the finishes updated and trending elements are added to give fresh appeal to the Traditional style. Its clean look puts emphasis on the comforts and conveniences of modern life, creating a calm and inviting interior while maintaining refined elegance. Offered in a Satin Platinum finish Satin Copper Bronze finish with clear blown glass, Liam is the perfect accent to any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.