Litto 60 Watt 7 Light Brushed Gold Linear Pendant with Clear Glass Shields

  • Mfr # D294C-IS-BG

  • Zoro # G310386150


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Brushed Gold
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D294C-IS-BG
Zoro #
G310386150
UPC #
46335123151
Country of Origin
China

Details

Frame Finish
Brushed Gold
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent
Shade Color
Clear Glass

Description

The Litto collection from Designers Fountain provides a modern design sensibility that works with nearly any decor. The clear glass shields evoke images of 45's spinning on a turntable and the brushed gold finish adds the warmth you love to have in a room. With fixtures for public and private spaces in your home, you're sure to find just the right configuration for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.