Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL E 48in 34W 3500LM C90 3CCT 30/40/50K, PC LENS, ES, 3000K/3500K/4000K
- Mfr # LVE-48-MCT-BN
- Zoro # G524885517
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
150°~160°
Housing Material
Plastic & Steel
Dimmable
TRIAC Dimming
Rated Life
50,000hr
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVE-48-MCT-BN
- Zoro #
- G524885517
- UPC #
- 845060063783
- Country of Origin
- China
Dimensions
- Height
- 5.87 in
- Width
- 4.17 in
- Length
- 48.0 in
Details
- Beam Angle
- 150°~160°
- Housing Material
- Plastic & Steel
- Dimmable
- TRIAC Dimming
- Rated Life
- 50,000hr
- Standards
- ETL
- Lens Type
- PC Lens
- Color Temperature
- 3000 K, 3500 K, 4000 K
- CRI
- >80
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Power Factor
- >0.95
- Lumens
- 3500LM
- Fixture Wattage
- 34W
- Housing Finish
- Brushed-Nickel
- IP Rating
- IP20
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Weight
- 5.81 lb
- BUG Rating
- B1-U3-G1
- Item
- LED Vanity Model E 48In 34W 3500Lm C90 3Cct 30/40/50K
Description
The Westgate LVE-48-MCT-BN is a LED vanity model e 48in 34w 3500lm c90 3cct 30/40/50k. It delivers 3500LM of 3000K/3500K/4000K light at 34W. Operates on 120-277V input power. Constructed of plastic & steel in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.