
Malone 5 Light Transitional Matte Black with Frosted Glass Shades Chandelier For Dining Rooms
Mfr # D267M-5CH-MB
Zoro # G510385243
product price:Â $78.49
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Frosted Glass
Watts
60W
Number of Lights
5
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D267M-5CH-MB
Zoro #
G510385243
UPC #
046335114845
Country of Origin
China
Details
Housing Finish
Matte Black
Glass Color
Frosted Glass
Watts
60W
Number of Lights
5
Standards
UL/CUL
Safety Rated
Dry
Light Source
Incandescent
Connection Type
Hard Wired
Description
The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.