
Malone 9.25in 1-Light Matte Black Transitional Indoor Wall Sconce with Etched Glass Shade
Mfr # D267M-WS-MB
Zoro # G910385379
product price:Â $38.25
/eaKey Features
Finish
Matte Black
Glass Color
Frosted Glass
Standards
UL/CUL
Lamp Watts
60W
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D267M-WS-MB
Zoro #
G910385379
UPC #
46335114760
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Frosted Glass
Standards
UL/CUL
Lamp Watts
60W
Safety Rated
Damp
Light Source
Incandescent
Number of Lights
1
Connection Type
Hard Wired
Description
The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.