
Manhasset 60 Watt 2 Light Old Satin Brass Pendant with Etched White Glass Shade
Mfr # D259M-IS-OSB
Zoro # G910386109
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Old Satin Brass
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Etched White Glass
Connection Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D259M-IS-OSB
Zoro #
G910386109
UPC #
046335113985
Country of Origin
China
Details
Frame Finish
Old Satin Brass
Number of Lights
2
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Etched White Glass
Connection Type
Hardwired
Light Type
Incandescent
Description
The Manhasset collection combines Traditional, Coastal, and Modern influences to create beautifully unique lighting fixtures for any room of the house. The warmth of the Old Satin Brass finish and Etched White Glass shades immediately add luxury to any room of your home. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.