Chandelier 60W 5-Light Oak Lane Barnwood Beam Washed Copper Open Mtl Cage
- Mfr # 6351600
- Zoro # G408659579
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
A19 OR ST20
Description/Special Features
Dimmable
No
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6351600
- Zoro #
- G408659579
- UPC #
- 24034635168
- Country of Origin
- China
- Fixture Type
- Indoor Chandelier
- Lamp Type
- A19 OR ST20
- Finish
- Barnwood/Washed Cop
- Description/Special Features
- Dimmable
- No
- Lamp Included
- No
- Color
- Barnwood/Washed Cop
- Voltage
- 120V
- Style
- Vintage
- Watts
- 60
- Material
- Steel
- Weight
- 12.13
- Color Designation
- None
Dimensions
- Length
- 33.46
- Height
- 18.5
- Width
- 7.09 in
Description
The Westinghouse Oak Lane Five-Light Chandelier's rustic appeal brings unique decorative illumination to any space. This indoor chandelier features a barnwood finish beam with washed copper metal-work. Ideal for large entryways, dining and living rooms, including those with high ceilings. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63516.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.