Matteson 60 Watt 3 Light Matte Black Linear Pendant with Clear Seedy Glass Shade

  • Mfr # 95838-MB

  • Zoro # G810385219


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95838-MB
Zoro #
G810385219
UPC #
46335082175
Country of Origin
China

Details

Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Seedy Glass
Connection Type
Hardwired
Light Type
Incandescent

Description

Hip and Airy, Matteson is at home in an Urban Loft or a Modern Farmhouse. The tapered clear seedy glass shades sit effortlessly between the bold knurled knobs giving sophisticated credit to both form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.