
Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head
Mfr # EVT1031D3A-06
Zoro # G408664252
product price: $19.19
/eaKey Features
Item - Track Lighting
Track
Color Temperature
3000 K
Width
5.25 in
Voltage
120
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVT1031D3A-06
Zoro #
G408664252
UPC #
046335082397
Country of Origin
China
Dimensions
Width
5.25 in
Height
6.25 in
Details
Item - Track Lighting
Track
Color Temperature
3000 K
Voltage
120
Color
White
CRI
80
Lumens
850
Lamp Type
Integrated LED
Description
Easily install this in your home or office. It comes with all of the necessary hardware. You can pair this with various design schemes to complement your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.