
Miles 16in 2-Light Vintage Bronze Industrial Indoor Vanity Light
Mfr # 91002-VB
Zoro # G110385018
product price: $62.99
/eaKey Features
Color
Vintage Bronze
Height
16"
Length
4.75"
Width
16"
Housing Finish
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91002-VB
Zoro #
G110385018
UPC #
46335054929
Country of Origin
China
Dimensions
Height
16"
Length
4.75"
Width
16"
Details
Item
Vanity
Color
Vintage Bronze
Housing Finish
Vintage Bronze
Voltage
120V
Light Type
Incandescent
Lighting Certification
UL/CUL
Housing Material
Steel
Standards
Damp Rated
Application
Residential
Battery Included
No
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
For Use With
Wall Installation
Description
A nod to old world vintage design while staying true to todays modern industrial appeal. The Miles collection effortlessly combines a deep hand painted Vintage Bronze finish with rich but subtle Old Satin Brass accents and antique Edison lamps. A true conversation piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.