This item is Discontinued.

Designers Fountain Milton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade D262M-7EW-BK

Milton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (Discontinued)

  • Mfr # D262M-7EW-BK
  • Zoro # G907352483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D262M-7EW-BK
Zoro #
G907352483
UPC #
46335114203
Country of Origin
China

Dimensions

Width
7.75 in
Height
16 in
Length
8 in

Details

Item
Wall Lantern
Voltage
120
Series
Milton
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Clear Glass
Type
Outdoor
Fixture Housing Color
Black
Type - Wall Pack Fixtures
Transitional
Mounting
Wall
Fixture Housing Material
Steel
Number of Light Bulbs Required
1
Extension
8 in
Location
Rated for Dry, Damp, or Wet exterior areas
Dimmable
Yes
Bulb Base Type
Medium
Color Tuning
No
Bulb Shape
E26

Description

Milton outdoor lanterns have a simple, Traditional design that will enhance many architectural styles They are available in two sizes for flexibility in placement and light coverage Made from durable steel for years of outdoor illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.