
Milton 19 in 2Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D262M-11EW-BK
Zoro # G507352487
product price:Â $76.59
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
11 in
Height
19 in
Length
9 in
Series
Milton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D262M-11EW-BK
Zoro #
G507352487
UPC #
046335114210
Country of Origin
China
Dimensions
Width
11 in
Height
19 in
Length
9 in
Details
Item
Wall Lantern
Voltage
120
Series
Milton
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Clear Glass
Mounting
Wall
Fixture Housing Color
Black
Fixture Housing Material
Steel
Type - Wall Pack Fixtures
Transitional
Type
Outdoor
Number of Light Bulbs Required
2
Color Tuning
No
Bulb Shape
E26
Bulb Base Type
Medium
Dimmable
Yes
Extension
9 in
Location
Rated for Dry, Damp, or Wet exterior areas
Description
Milton outdoor lanterns have a simple, Traditional design that will enhance many architectural styles They are available in two sizes for flexibility in placement and light coverage Made from durable steel for years of outdoor illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.