Mission Hills Collection 4-Light Warm Mahogany Hanging Island Light

  • Mfr # 82138-WM

  • Zoro # G810385042


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Warm Mahogany
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Goldenrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82138-WM
Zoro #
G810385042
UPC #
046335940215
Country of Origin
China

Details

Frame Finish
Warm Mahogany
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Goldenrod
Connection Type
Hardwired
Light Type
Incandescent

Description

Mission Hills island lights are a modern take on a beautiful, classic mission style design that features bold lines and striking details. The warm mahogany finish and goldenrod glass shades add sophistication to the fixture and a warm diffuse to the light. These ceiling lights are built from steel, last for years to come, and install easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.